Zoro Homepage

Ball Bearing

  • Mfr # BB-021-03

  • Zoro # G5517598


product price: $73.89
/ea

Key Features

For Use With
30 qt Hobart Cutter Mixer, Correctional Cutter Mixer, Cutter Mixer
For Use With Mfr. Model Number
HCM300, HCM450, HCM450C
Fits Brand
Hobart
Height
1 in
Compatible with Manufacturer Model Number
HCM300, HCM450, HCM450C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-021-03
Zoro #
G5517598
UPC #
-
Country of Origin
Canada

Dimensions

Height
1 in
Overall Depth
3 7/8 in
Overall Width
5 3/8 in

Details

Item
Ball Bearing
For Use With
30 qt Hobart Cutter Mixer, Correctional Cutter Mixer, Cutter Mixer
For Use With Mfr. Model Number
HCM300, HCM450, HCM450C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HCM300, HCM450, HCM450C
Compatible Manufacturer Model Number
HCM300, HCM450, HCM450C
Compatible Manufacturer Part Number
HCM300, HCM450, HCM450C
Compatible with Mfr. Model No.
HCM300, HCM450, HCM450C
For Use with Mfr Model Number
HCM300, HCM450, HCM450C
Compatible with Manufacturer Model No.
HCM300, HCM450, HCM450C
Compatible Pump Manufacturer Part Number
HCM300, HCM450, HCM450C
Compatible Mfr. Model Number
HCM300, HCM450, HCM450C

Description

Ball Bearing, Product Type Ball Bearing, Overall Depth 3 7/8 in, Overall Height 1 in, Overall Width 5 3/8 in, For Use With 30 qt Hobart Cutter Mixer, Correctional Cutter Mixer, Cutter Mixer, Compatible with Manufacturer Model Number HCM300, HCM450, HCM450C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.