Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base, Quick Connect, 1 Pole Nc

  • Mfr # 00-749986-00003

  • Zoro # G8840731


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Length
2.35 in
Height
1.9 in
Width
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-749986-00003
Zoro #
G8840731
UPC #
-
Country of Origin
France

Dimensions

Length
2.35 in
Height
1.9 in
Width
2.3 in

Details

Item
Quick Connect Base

Description

Nipple. This is a genuine OEM (Original Equipment Manufacturer) part. Vulcan Hart has years of experience in the commercial foodservice industry and provides high quality kitchen equipment. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.