Basket Fry - 9 1/4 X 13 1/4

  • Mfr # 00-418335-00001

  • Zoro # G702249018


product price: $199.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Fryer 1Gr65c, 1Gr65d, 1Gr65m, ;1Grc65, 1Grd65, 1Grs65, Gr65, Gr65f, Grc65f, Grd65f, Grs65f
Features
Twin Basket
Fits Brand
Hobart; Vulcan
Type
Front Hook
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-418335-00001
Zoro #
G702249018
UPC #
-
Country of Origin
Unknown

Dimensions

Length
10 in
Width
10 in
Height
14 in

Details

Item
Fry Basket
For Use With
Vulcan Fryer 1Gr65c, 1Gr65d, 1Gr65m, ;1Grc65, 1Grd65, 1Grs65, Gr65, Gr65f, Grc65f, Grd65f, Grs65f
Features
Twin Basket
Fits Brand
Hobart; Vulcan
Type
Front Hook
Handle
Red Coated

Description

Fryer Twin Basket, Front Hook, Red Coated Handle,;;***For Basket With Green Ez-Grip Handle Use Ap# 2251066***;;9-1/4" X 13-1/4";Vulcan Fryer 1Gr65C, 1Gr65D, 1Gr65M, ;1Grc65, 1Grd65, 1Grs65,;Gr65, Gr65F, Grc65F, Grd65F, Grs65F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.