
Basket Full
Mfr # 00-420518-00001
Zoro # G602245356
product price: $76.79
/ea
Free Shipping & Returns
Key Features
For Use With
Garland Fryer 40-18, 50-18; Pitco Fryer E18, E18-2, E18B, He18, Series: 18; Vulcan Fryer 7495E, 7495G, 7892E, 7892G, 17892E, 17892G, Ef-3, Hf92E, Hf92G
Features
Archer Wire
Fits Brand
Garland; Hobart; Pitco; Vulcan
Length
17.50 in
Type
Front Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-420518-00001
Zoro #
G602245356
UPC #
-
Country of Origin
United States
Dimensions
Length
17.50 in
Width
17.75 in
Size
Full
Height
15.75 in
Details
Item
Basket
For Use With
Garland Fryer 40-18, 50-18; Pitco Fryer E18, E18-2, E18B, He18, Series: 18; Vulcan Fryer 7495E, 7495G, 7892E, 7892G, 17892E, 17892G, Ef-3, Hf92E, Hf92G
Features
Archer Wire
Fits Brand
Garland; Hobart; Pitco; Vulcan
Type
Front Hook
Includes
(2) Handles
Standards
NSF Approved
Description
Full Size Fryer Basket, Front Hook,;17" Long X 17" Wide X 6-1/4" High, ;Archer Wire,Nsf Approved;2 Handles;Garland Fryer 40-18, 50-18;Pitco Fryer E18, E18-2, E18B, He18.;Series: 18.;Vulcan Fryer 7495E, 7495G, 7892E, 7892G, 17892E, 17892G,;Ef-3, Hf92E, Hf92G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.