Zoro Homepage

Basket Full

  • Mfr # 111378-1

  • Zoro # G802245019


product price: $76.79
/ea
Free Shipping & Returns

Key Features

For Use With
Garland Fryer 40-18, 50-18; Pitco Fryer E18, E18-2, E18B, He18, Series: 18; Vulcan Fryer 7495E, 7495G, 7892E, 7892G, 17892E, 17892G, Ef-3, Hf92E, Hf92G
Features
Archer Wire
Fits Brand
Garland; Hobart; Pitco; Vulcan
Type
Front Hook
Width
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111378-1
Zoro #
G802245019
UPC #
-
Country of Origin
United States

Dimensions

Width
17.75 in
Length
17.50 in
Size
Full
Height
15.75 in

Details

Item
Basket
For Use With
Garland Fryer 40-18, 50-18; Pitco Fryer E18, E18-2, E18B, He18, Series: 18; Vulcan Fryer 7495E, 7495G, 7892E, 7892G, 17892E, 17892G, Ef-3, Hf92E, Hf92G
Features
Archer Wire
Fits Brand
Garland; Hobart; Pitco; Vulcan
Type
Front Hook
Includes
(2) Handles
Standards
NSF Approved

Description

Full Size Fryer Basket, Front Hook,;17" Long X 17" Wide X 6-1/4" High, ;Archer Wire,Nsf Approved;2 Handles;Garland Fryer 40-18, 50-18;Pitco Fryer E18, E18-2, E18B, He18.;Series: 18.;Vulcan Fryer 7495E, 7495G, 7892E, 7892G, 17892E, 17892G,;Ef-3, Hf92E, Hf92G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.