Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basket Hanger

  • Mfr # 417056-00002

  • Zoro # G602248906


product price: $140.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Fryer 1Gpc12, 1Gr35m, 1Gr45c, 1Gr45d, 1Gr45m, ;1Grc35, 1Grc45, 1Grd45, 1Grs35, 1Grs45, Gpc12, Gpc12s, ;Gpc16, Gpc16s, Gr35, Gr35f, Gr45, Gr45f, Grc35f, Grc45f, ;Grd35f, Grd45f
Fits Brand
Hobart; Vulcan
Width
8.25 in
Height
2 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417056-00002
Zoro #
G602248906
UPC #
-
Country of Origin
China

Dimensions

Width
8.25 in
Height
2 in
Length
13 in

Details

Item
Basket Hanger
For Use With
Vulcan Fryer 1Gpc12, 1Gr35m, 1Gr45c, 1Gr45d, 1Gr45m, ;1Grc35, 1Grc45, 1Grd45, 1Grs35, 1Grs45, Gpc12, Gpc12s, ;Gpc16, Gpc16s, Gr35, Gr35f, Gr45, Gr45f, Grc35f, Grc45f, ;Grd35f, Grd45f
Fits Brand
Hobart; Vulcan

Description

;Vulcan Fryer 1Gpc12, 1Gr35M, 1Gr45C, 1Gr45D, 1Gr45M,;1Grc35,1Grc45, 1Grd45, 1Grs35, 1Grs45, Gpc12, Gpc12S,;Gpc16,Gpc16S, Gr35, Gr35F, Gr45, Gr45F, Grc35F, Grc45F,;Grd35F, Grd45F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.