Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basket, Inner (W/Lid)

  • Mfr # 01-505009-1

  • Zoro # G602235173


product price: $1,529.99
/ea
Free Shipping & Returns

Key Features

Features
4 in Oval Handles; 3/8 in Basket Holes
Fits Brand
Hobart
Material
Polyethylene
Length
18.25 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-505009-1
Zoro #
G602235173
UPC #
-
Country of Origin
United States

Dimensions

Length
18.25 in
Width
18 in
Height
18 in

Details

Item
Inner Basket
Features
4 in Oval Handles; 3/8 in Basket Holes
Fits Brand
Hobart
Material
Polyethylene
Includes
Inner Basket Lid
Color
White

Description

Color: White ;Material: Polyethylene ;Length: 102 Mm | 4" Oval Handles ;Inner Diameter: 10 Mm | 13 Mm | 3/8" Basket Holes | 1/2";Lid Hole ;Outer Diameter: 18" | 457 Mm ;Includes: Inner Basket Lid ;Depth: 17 1/4" | 438 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.