
Bearing
Mfr # 12695
Zoro # G002240159
product price: $45.15
/eaKey Features
For Use With
Hobart Mixer A120, A200
Features
1.438 in OD Shoulder
Fits Brand
Hobart
Width
0.75 in
Type
Clutch Gear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12695
Zoro #
G002240159
UPC #
-
Country of Origin
United States
Dimensions
Width
0.75 in
Height
1.50 in
Length
1.50 in
Details
Item
Bearing
For Use With
Hobart Mixer A120, A200
Features
1.438 in OD Shoulder
Fits Brand
Hobart
Type
Clutch Gear
Material
Brass
Description
Brass Clutch Gear .936" Id X 1.185" Od X .628" Wide;With 1.438" Od Shoulder;Hobart Mixer A120, A200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.