Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Assembly, Rinse

  • Mfr # 00-473637

  • Zoro # G8842560


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Width
1.15 in
Height
0.2 in
Length
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-473637
Zoro #
G8842560
UPC #
-
Country of Origin
United States

Dimensions

Width
1.15 in
Height
0.2 in
Length
1.2 in

Details

Item
Bearing Assembly

Description

Stem; 1 1/2 Td Valve. This is a genuine OEM (Original Equipment Manufacturer) part. Cleveland has become a world leading manufacturer of steam cooking equipment and foodservice parts. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.