Zoro Homepage

Bearing Ball, Double Row Angle 1.181

  • Mfr # BB-021-35

  • Zoro # G5521192


product price: $171.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mixer, Mixer Correctional, Mixer 60 qt Berkel, Pizza Mixer PTD
For Use With Mfr. Model Number
D330, D340, FMS60, HL600, HL600C, HL661, HL662
Fits Brand
Hobart
Height
1 1/2 in
Overall Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-021-35
Zoro #
G5521192
UPC #
-
Country of Origin
China

Dimensions

Height
1 1/2 in
Overall Width
3 3/4 in
Overall Depth
5 1/2 in

Details

Item
Bearing Ball, Double Row Angle 1.181
For Use With
Mixer, Mixer Correctional, Mixer 60 qt Berkel, Pizza Mixer PTD
For Use With Mfr. Model Number
D330, D340, FMS60, HL600, HL600C, HL661, HL662
Fits Brand
Hobart
Compatible with Manufacturer Model Number
D330, D340, FMS60, HL600, HL600C, HL661, HL662
Compatible Manufacturer Model Number
D330, D340, FMS60, HL600, HL600C, HL661, HL662
Compatible Manufacturer Part Number
D330, D340, FMS60, HL600, HL600C, HL661, HL662
Compatible with Mfr. Model No.
D330, D340, FMS60, HL600, HL600C, HL661, HL662
For Use with Mfr Model Number
D330, D340, FMS60, HL600, HL600C, HL661, HL662
Compatible with Manufacturer Model No.
D330, D340, FMS60, HL600, HL600C, HL661, HL662
Compatible Pump Manufacturer Part Number
D330, D340, FMS60, HL600, HL600C, HL661, HL662
Compatible Mfr. Model Number
D330, D340, FMS60, HL600, HL600C, HL661, HL662

Description

Bearing Ball, Double Row Angle 1.181, Product Type Ball Bearing, Overall Depth 5 1/2 in, Overall Height 1 1/2 in, Overall Width 3 3/4 in, For Use With Mixer, Mixer Correctional, Mixer 60 qt Berkel, Pizza Mixer PTD, Compatible with Manufacturer Model Number D330, D340, FMS60, HL600, HL600C, HL661, HL662

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.