
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA002-40
Zoro #
G702247069
UPC #
-
Country of Origin
United States
Dimensions
Height
0.25 in
Width
0.25 in
Length
0.25 in
Details
Item
Ball Bearing
Fits Brand
Hobart
Material
Stainless Steel
Type
Wash Arm
Description
Material: Stainless Steel ;Outer Diameter: 1/4" | 6 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.