Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Planetary

  • Mfr # BB020-6

  • Zoro # G602238266


product price: $34.59
/ea

Key Features

For Use With
Hobart Mixer/Prep A120 Series, A200, A200 Series
Features
Black Rubber Side Insets
Fits Brand
Hobart
Height
0.50 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB020-6
Zoro #
G602238266
UPC #
-
Country of Origin
China

Dimensions

Height
0.50 in
Length
2 in
Width
2 in

Details

Item
Planetary Bearing
For Use With
Hobart Mixer/Prep A120 Series, A200, A200 Series
Features
Black Rubber Side Insets
Fits Brand
Hobart
Material
Steel

Description

Planetary Bearing;Depth: 1/2", 13 Mm;Inside Diameter: 13/16", 21 Mm;Material(S): Steel With Black Ruber Side Insets;Weight: 0.071 Lb;Weight: 0.24 Lb;Models Used In:;Hobart Mixer/Prep A120 Series, A200, A200 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.