
Beater 140 Qt For - Part# T-68064
Mfr # T-68064
Zoro # G702309323
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Capacity
140 qt
Overall Length
26 in
Height
4 in
Width
17 in
Fits Brand
Hobart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-68064
Zoro #
G702309323
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
26 in
Height
4 in
Width
17 in
Details
Item
Beater
Capacity
140 qt
Fits Brand
Hobart
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.