Zoro Homepage

Beater/Paddle

  • Mfr # 23493

  • Zoro # G202250323


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Capacity
12 qt
Material
Aluminum
Overall Length
11.50 in
Height
2 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23493
Zoro #
G202250323
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11.50 in
Height
2 in
Width
8 in

Details

Item
Beater
Capacity
12 qt
Material
Aluminum
Fits Brand
Hobart

Description

Aluminum Beater Paddle,;For 12 Qt Bowl;Hobart Mixer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.