Zoro Homepage

Beater/Paddle For 60Qt.

  • Mfr # 00-024308-00001

  • Zoro # G502303637


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Capacity
60 qt
Material
Aluminum
Overall Length
18 in
Fits Brand
Hobart
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-024308-00001
Zoro #
G502303637
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18 in
Height
5 in
Width
1 in

Details

Item
Beater
Capacity
60 qt
Material
Aluminum
Fits Brand
Hobart
For Use With
Hobart Mixer H-600, P-660

Description

Aluminum Beater Paddle,;For 60 Qt Bowl;Hobart Mixer H-600, P-660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.