Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bell Crank Hook

  • Mfr # 00-413381-00001

  • Zoro # G402228870


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

For Use With
Franklin Chef Oven Series Gh; Vulcan Oven 12 Open Top, 148L, 148Lc, 160L, 160L77r, 160Lc, 24 Griddle, 24L, 260L, 260Lc, 260Lcc, 36 Griddle, 36Fl77r, 36L, 36L77r, 36Lc, 481L, 481Lc, 48L, 60Fl77r, 60L, 60L77r, 60Lc, 60Lcc, E24l, E36l, E48l, E60l, Eg160, Eg24, Eg260, Eg36, Eg60, Mg12
Fits Brand
Vulcan; Franklin
Length
3 in
Height
7/8 in
Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-413381-00001
Zoro #
G402228870
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Height
7/8 in
Width
7/8 in

Details

Item
Bell Crank Hook
For Use With
Franklin Chef Oven Series Gh; Vulcan Oven 12 Open Top, 148L, 148Lc, 160L, 160L77r, 160Lc, 24 Griddle, 24L, 260L, 260Lc, 260Lcc, 36 Griddle, 36Fl77r, 36L, 36L77r, 36Lc, 481L, 481Lc, 48L, 60Fl77r, 60L, 60L77r, 60Lc, 60Lcc, E24l, E36l, E48l, E60l, Eg160, Eg24, Eg260, Eg36, Eg60, Mg12
Fits Brand
Vulcan; Franklin

Description

Door Hook Right, 3.02" Long, Hooks Are At 90 Degrees To;Each Other.;Laying Flat With Top Hook Right, Then Bottom Hook Is Up.;Original Was Red.;Franklin Chef Oven Series Gh;Vulcan Oven 12 Open Top, 148L, 148Lc, 160L, 160L77R, 160Lc,;24 Griddle, 24L, 260L, 260Lc, 260Lcc, 36 Griddle, 36Fl77R,;36L, 36L77R, 36Lc, 481L, 481Lc, 48L, 60Fl77R, 60L, 60L77R,;60Lc, 60Lcc, E24L, E36L, E48L, E60L, Eg160, Eg24, Eg260,;Eg36, Eg60, Mg12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.