Zoro Homepage

Belt

  • Mfr # 873921-00002

  • Zoro # G202293627


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Length
21.85 in
Height
1.55 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
873921-00002
Zoro #
G202293627
UPC #
-
Country of Origin
Unknown

Dimensions

Length
21.85 in
Height
1.55 in
Width
16 in

Details

Item
Belt
Fits Brand
Hobart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.