Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Tightener Asy

  • Mfr # 00-122101

  • Zoro # G8820407


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Height
1.3 in
Length
2.7 in
Width
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-122101
Zoro #
G8820407
UPC #
-
Country of Origin
United States

Dimensions

Height
1.3 in
Length
2.7 in
Width
1.95 in

Details

Item
Belt Tightener Assembly

Description

Fitting,Elbow 1/4Npt X 3/8Cc. This is a genuine OEM (Original Equipment Manufacturer) part. For over one hundred years, Southbend has produced the finest in heavy-duty ovens, ranges, and steamers. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.