Zoro Homepage

Bezel

  • Mfr # 844367-00005

  • Zoro # G402234338


product price: $14.25
/ea

Key Features

For Use With
Robertshaw 2 Pole Electric Thermostat
Fits Brand
Hobart
Height
3/8 in
Width
2.75 in
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844367-00005
Zoro #
G402234338
UPC #
-
Country of Origin
United States

Dimensions

Height
3/8 in
Width
2.75 in
Length
2.75 in

Details

Item
Bezel
For Use With
Robertshaw 2 Pole Electric Thermostat
Fits Brand
Hobart

Description

For Robertshaw 2 Pole Electric Thermostat;Knobs. 1.5" Id X 2.75" Od.;For 4 Pole ( D1/D18} Electric Thermostats Use # 26-4088 ;Tri-Star

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.