Zoro Homepage

Bezel Assembly with Label

  • Mfr # 00-913173

  • Zoro # G5527337


product price: $127.99
/ea
Free Shipping & Returns

Key Features

For Use With
Automatic Slicer, Automatic Slicer with Non Removable Knife
For Use With Mfr. Model Number
HS7, HS7N, HS9
Fits Brand
Hobart
Height
6 3/8 in
Compatible with Manufacturer Model Number
HS7, HS7N, HS9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-913173
Zoro #
G5527337
UPC #
-
Country of Origin
United States

Dimensions

Height
6 3/8 in
Overall Width
6 1/2 in
Overall Depth
6 7/8 in

Details

Item
Packing Bowl Assembly
For Use With
Automatic Slicer, Automatic Slicer with Non Removable Knife
For Use With Mfr. Model Number
HS7, HS7N, HS9
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HS7, HS7N, HS9
Compatible Manufacturer Model Number
HS7, HS7N, HS9
Compatible Manufacturer Part Number
HS7, HS7N, HS9
Compatible with Mfr. Model No.
HS7, HS7N, HS9
For Use with Mfr Model Number
HS7, HS7N, HS9
Compatible with Manufacturer Model No.
HS7, HS7N, HS9
Compatible Pump Manufacturer Part Number
HS7, HS7N, HS9
Compatible Mfr. Model Number
HS7, HS7N, HS9

Description

Packing Bowl Assembly, Product Type Bezel Assembly, Overall Depth 6 7/8 in, Overall Height 6 3/8 in, Overall Width 6 1/2 in, For Use With Automatic Slicer, Automatic Slicer with Non Removable Knife, Compatible with Manufacturer Model Number HS7, HS7N, HS9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.