Zoro Homepage

Bj 48" Cap Thermostat

  • Mfr # 00-922020

  • Zoro # G002290314


product price: $239.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Models 36C, 36S, C36c, C36s
Features
3/16 in X 10 in Bulb
Fits Brand
Vulcan
Temp. Range
500° F
Capillary Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-922020
Zoro #
G002290314
UPC #
-
Country of Origin
United States

Dimensions

Capillary Length (In.)
48 in
Size
1/4 in
Width
2 in
Length
11 in
Height
3.50 in

Details

Item
Thermostat
For Use With
Vulcan Models 36C, 36S, C36c, C36s
Features
3/16 in X 10 in Bulb
Fits Brand
Vulcan
Temp. Range
500° F
Type
NPT

Description

Bj Thermostat, Low - 500°F, 48" Cap Tube, 3/16" X 10" Bulb,;Outlet 1/4" Npt - Position C-Rear And "O" Housing Rotation.;Uses Knob Ap# 8009111;;Fits Vulcan Hart Moddels~;;36C, 36S, C36C, C36S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.