
Bj Adjustable Knob
Mfr # 00-922046
Zoro # G502334839
product price: $64.69
/eaKey Features
Fits Brand
Vulcan
Height
2 in
Width
2.25 in
Length
2 in
Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-922046
Zoro #
G502334839
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2 in
Width
2.25 in
Length
2 in
Details
Item
Knob
Fits Brand
Vulcan
Type
Adjustable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.