Zoro Homepage

Bjwa Thermostat

  • Mfr # 00-719362

  • Zoro # G102330521


product price: $390.99
/ea
Free Shipping & Returns

Key Features

For Use With
Features
Counter Clockwise; 3/16 in X 8 in Bulb
Fits Brand
Vulcan
Height
4.50 in
Width
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-719362
Zoro #
G102330521
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.50 in
Width
4.50 in
Capillary Length (In.)
24 in
Length
11.25 in

Details

Item
Thermostat
For Use With
Features
Counter Clockwise; 3/16 in X 8 in Bulb
Fits Brand
Vulcan
Type
BJWA
Adjustments
Lo, 150° to 400° F, Hi

Description

Thermostat,Bjwa,Griddle~; ;Lo 150°-400°Hi,Ccw, 3/16" X 8" Bulb, 24" Cap Tube. ;Knob - Ap#224457;Bezel, Ap#261278;;Fits Vulcan Model With Griddles~;;Fb18, Fb24, Fb361, Fb362, Fb363, Fk361, Fk362,;Fk363, Fm12, Fm18, Fm361, Fm362, Fm363, Fv361, Fv362, Fv363,;Oven Std Ignit, Std Oven, V1G12M, V1G12S, V1G24M, V1G24S,;V212M, V212S, V218M, V218S, V2H36, V2H36C, V2H36M, V2H36S,;V3036, V3036C, V3036M, V3036S, V3G36, V3G36C, V3G36M,;V3G36S, V424M, V424S, V436, V436C, V436M, V436S, V636,;V636C, V636M, V636S, Vk36, Vo236, Vs12F, Vs12T, Vs18F,;Vs24F, Vs24M, Vs36F, Vs36M, Vv36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.