
Bjwa Thermostat
Mfr # 719362
Zoro # G702330631
product price: $413.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Model With Griddles Fb18, Fb24, Fb361, Fb362, Fb363, Fk361, Fk362, Fk363, Fm12, Fm18, Fm361, Fm362, Fm363, Fv361, Fv362, Fv36
Features
Counter Clockwise; 3/16 in X 8 in Bulb
Fits Brand
Hobart; Vulcan
Width
4.50 in
Type
BJWA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719362
Zoro #
G702330631
UPC #
-
Country of Origin
Mexico
Dimensions
Width
4.50 in
Length
11.25 in
Height
4.50 in
Capillary Length (In.)
24 in
Details
Item
Thermostat
For Use With
Vulcan Model With Griddles Fb18, Fb24, Fb361, Fb362, Fb363, Fk361, Fk362, Fk363, Fm12, Fm18, Fm361, Fm362, Fm363, Fv361, Fv362, Fv36
Features
Counter Clockwise; 3/16 in X 8 in Bulb
Fits Brand
Hobart; Vulcan
Type
BJWA
Adjustments
Lo, 150° to 400° F, Hi
Description
Thermostat,Bjwa,Griddle~; ;Lo 150°-400°Hi,Ccw, 3/16" X 8" Bulb, 24" Cap Tube. ;Knob - Ap#224457;Bezel, Ap#261278;;Fits Vulcan Model With Griddles~;;Fb18, Fb24, Fb361, Fb362, Fb363, Fk361, Fk362,;Fk363, Fm12, Fm18, Fm361, Fm362, Fm363, Fv361, Fv362, Fv363,;Oven Std Ignit, Std Oven, V1G12M, V1G12S, V1G24M, V1G24S,;V212M, V212S, V218M, V218S, V2H36, V2H36C, V2H36M, V2H36S,;V3036, V3036C, V3036M, V3036S, V3G36, V3G36C, V3G36M,;V3G36S, V424M, V424S, V436, V436C, V436M, V436S, V636,;V636C, V636M, V636S, Vk36, Vo236, Vs12F, Vs12T, Vs18F,;Vs24F, Vs24M, Vs36F, Vs36M, Vv36
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.