Blade, 5/8in Wide x 0.025 Thick, Scalloped, 6614 Meat Saw
- Mfr # 00-477086-00126
- Zoro # G215736784
product price:Â
$
87.45
/ea
Key Features
Weight
2.605 lbs
Length
16.7 in
Width
15.8 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-477086-00126
- Zoro #
- G215736784
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16.7 in
- Width
- 15.8 in
- Height
- 3 in
Details
- Weight
- 2.605 lbs
Description
Hobart 00-477086-00126. This is a geniuine OEM replacement part from Hobart.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.