Zoro Homepage

Blade Assembly Cut/Mix

  • Mfr # 00-937409-00001

  • Zoro # G4772579


product price: $1,745.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutter Mixer, Cutter Mixer Correctional
For Use With Mfr. Model Number
HCM450, HCM450C
Fits Brand
Hobart
Height
12 in
Compatible with Manufacturer Model Number
HCM450, HCM450C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-937409-00001
Zoro #
G4772579
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Overall Width
12 in
Overall Depth
10 in

Details

Item
Blade Assembly Cut/Mix
For Use With
Cutter Mixer, Cutter Mixer Correctional
For Use With Mfr. Model Number
HCM450, HCM450C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HCM450, HCM450C
Compatible Manufacturer Model Number
HCM450, HCM450C
Compatible Manufacturer Part Number
HCM450, HCM450C
Compatible with Mfr. Model No.
HCM450, HCM450C
For Use with Mfr Model Number
HCM450, HCM450C
Compatible with Manufacturer Model No.
HCM450, HCM450C
Compatible Pump Manufacturer Part Number
HCM450, HCM450C
Compatible Mfr. Model Number
HCM450, HCM450C

Description

Blade Assembly Cut/Mix, Product Type Cut/Mix Blade Assembly, Overall Depth 10 in, Overall Height 12 in, Overall Width 12 in, For Use With Cutter Mixer, Cutter Mixer Correctional, Compatible with Manufacturer Model Number HCM450, HCM450C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.