Zoro Homepage

Blade, Saw

  • Mfr # 00-477016-00112

  • Zoro # G8841142


product price: $95.95
/ea
Free Shipping & Returns

Key Features

Width
17.2 in
Length
19.3 in
Height
7.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-477016-00112
Zoro #
G8841142
UPC #
-
Country of Origin
Mexico

Dimensions

Width
17.2 in
Length
19.3 in
Height
7.15 in

Details

Item
Saw Blade

Description

End 13 Weldment. This is a genuine OEM (Original Equipment Manufacturer) part. Nieco broilers are among the leaders in automatic broilers used in the quick-serve dining setting. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.