Zoro Homepage

Blade Scraper Assembly

  • Mfr # 290798

  • Zoro # G602257274


product price: $39.89
/ea

Key Features

For Use With
Hobart 5700, 5701, 5801, 6614, 6801
Fits Brand
Hobart
Length
3 in
Height
2 in
Width
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290798
Zoro #
G602257274
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Height
2 in
Width
2.50 in

Details

Item
Blade Scraper Assembly
For Use With
Hobart 5700, 5701, 5801, 6614, 6801
Fits Brand
Hobart

Description

Hobart 5700, 5701, 5801, 6614, 6801

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.