Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor 115V, 1/4Hp, 1P 1725

  • Mfr # 413994-00001

  • Zoro # G902269793


product price: $317.99
/ea
Free Shipping & Returns

Key Features

For Use With
American Range Oven Ar24, Ar-C; Hobart Oven; Imperial Oven Series: Ir with Convection Oven, US Range Oven Series 836 Cuisine, Performer Ii; Vulcan Oven 24L, 36(L, Lc), 48L, 60(L, Lc, Lcc), 148(L, Lc), ;160(L, Lc), 260(L, Lc, Lcc), 481(L, Lc), H56C, Mg12;Series: 141, 241, Sg77. Series Gh, Ghm, Ghx, Vg; Wolf Series Fk, All Commander/Challenger Snorkler Unis With Convection Ovens. Kf, Kfs
Features
Clockwise Rotation; 1/2 in X 1-3/4 in Shaft; 8 in Dia Face; 7-1/8 in Mount Centers
Fits Brand
American Range; Hobart; Imperial; Vulcan; Wolf
Phase
1
Width
10.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413994-00001
Zoro #
G902269793
UPC #
-
Country of Origin
United States

Dimensions

Width
10.50 in
Height
11 in
Length
12 in

Details

Item
Motor
For Use With
American Range Oven Ar24, Ar-C; Hobart Oven; Imperial Oven Series: Ir with Convection Oven, US Range Oven Series 836 Cuisine, Performer Ii; Vulcan Oven 24L, 36(L, Lc), 48L, 60(L, Lc, Lcc), 148(L, Lc), ;160(L, Lc), 260(L, Lc, Lcc), 481(L, Lc), H56C, Mg12;Series: 141, 241, Sg77. Series Gh, Ghm, Ghx, Vg; Wolf Series Fk, All Commander/Challenger Snorkler Unis With Convection Ovens. Kf, Kfs
Features
Clockwise Rotation; 1/2 in X 1-3/4 in Shaft; 8 in Dia Face; 7-1/8 in Mount Centers
Fits Brand
American Range; Hobart; Imperial; Vulcan; Wolf
Phase
1
Amps
4.4 A
Voltage
115 V
HP
1/4 hp
Type
Dual Voltage
RPM
1725 rpm

Description

[ 115V, ] [ 1/4Hp,] [1P ] [1725 Rpm ][4.4Amp ][Cw Rotat.] ;[1/2" X 1-3/4" Shaft ] Approx 8" Dia Face,; 7-1/8" Mount Centers;Imperial & Wolf Wheel # 26-1470 (8-1/16");Us Range & Vulcan Wheel # 26-1471 (7-1/8");American Range Oven Ar24, Ar-C;Hobart Oven;Imperial Oven Series: Ir W/Convection Oven.;Us Range Oven Series 836 Cuisine, Performer Ii;Vulcan Oven 24L, 36(L,Lc), 48L, 60(L,Lc,Lcc), 148(L,Lc),;160(L,Lc), 260(L,Lc,Lcc), 481(L,Lc), H56C, Mg12;Series: 141, 241, Sg77. Series Gh, Ghm, Ghx, Vg.;Wolf Series Fk, All Commander/Challenger Snorkler Unis ;With Convection Ovens. Kf, Kfs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.