Zoro Homepage

Blower Wheel 7-1/8D X 2W 1/2

  • Mfr # 3-1300-8

  • Zoro # G102229924


product price: $125.99
/ea
Free Shipping & Returns

Key Features

For Use With
US Range Oven 836 Cuisine, Performer II; Vulcan Oven 24L, 36(L, Lc), 48L, 60(L, Lc, Lcc), 148(L, Lc), 160(L, Lc), 260(L, Lc, Lcc), 481(L, Lc), G260c, G260cc, G36c, ;G48c, G60c
Features
1/2 in Hole; CCW Rotation; Puller Hub
Fits Brand
Hobart; US Range; Vulcan
Includes
(2) Set Screw
Length
7-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1300-8
Zoro #
G102229924
UPC #
-
Country of Origin
United States

Dimensions

Length
7-1/8 in
Width
2 in
Height
0.50 in

Details

Item
Blower Wheel
For Use With
US Range Oven 836 Cuisine, Performer II; Vulcan Oven 24L, 36(L, Lc), 48L, 60(L, Lc, Lcc), 148(L, Lc), 160(L, Lc), 260(L, Lc, Lcc), 481(L, Lc), G260c, G260cc, G36c, ;G48c, G60c
Features
1/2 in Hole; CCW Rotation; Puller Hub
Fits Brand
Hobart; US Range; Vulcan
Includes
(2) Set Screw
Type
Flat Back

Description

[ 7-1/8"Dia ] X [ 2"W] 1/2" Hole, Flat Back, ;Ccw Rotation , Puller Hub, 2 Set Screws.;Us Range Oven 836 Cuisine, Performer Ii.;Vulcan Oven 24L, 36(L,Lc), 48L, 60(L,Lc, Lcc), 148(L,Lc),;160(L,Lc), 260(L,Lc,Lcc), 481(L,Lc), G260C, G260Cc, G36C,;G48C, G60C, G60Cc, G60Lc, Mg12 ;Series: 141, 241, Sg77, Vg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.