Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Wheel , 8-1/16" X 1-5/8"

  • Mfr # 714293

  • Zoro # G702240008


product price: $267.99
/ea
Free Shipping & Returns

Key Features

For Use With
Jade Motor # 68-1192; Wolf Motor # 68-1275; Jade Oven Jsr, Jtrh, Jslb
Features
1/2 in Hole; CCW Rotation; Puller Hub
Fits Brand
Hobart; Jade; Wolf
Width
8.06 in
Length
8.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714293
Zoro #
G702240008
UPC #
-
Country of Origin
United States

Dimensions

Width
8.06 in
Length
8.06 in
Height
1-5/8 in

Details

Item
Blower Wheel
For Use With
Jade Motor # 68-1192; Wolf Motor # 68-1275; Jade Oven Jsr, Jtrh, Jslb
Features
1/2 in Hole; CCW Rotation; Puller Hub
Fits Brand
Hobart; Jade; Wolf
Includes
(1) Set Screw
Type
Flat Back

Description

Blower Wheel,;8-1/16" Dia ] X 1-5/8"W X 1/2" Hole, Flat Back,; Ccw Rotation, Puller Hub, No Keyway, 1 Set Screw, ;Jade Motor # 68-1192;Used In Jade Motor/Wheel Asbly, # 68-1079;Used With Wolf Motor # 68-1275;Jade Oven Jsr, Jtrh, Jslb;For Jsr-22C Use Nlower Wheel # 26-4016 Now "Nla";Oven Jsr-22C Replace Old 7-1/2" X 1-5/8" With This Wheel.;Wolf Oven Kch, Kchss/Xch & R With 18" Wide Oven.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.