Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Wheel 8-1/16D X 2-1/2W 1/2 Bor

  • Mfr # 415780-00007

  • Zoro # G202229145


product price: $81.95
/ea
Free Shipping & Returns

Key Features

For Use With
American Range Ar-C Oven Model; Imperial Oven Series: Icv, Icvd, Ir with Convection Oven; Vulcan Oven Gh with Convection Oven; Wolf Oven All Commander amd Challenger Snorkler Units with Conv Oven
Features
1/2 in Hole; CCW Rotation; Smooth Hub
Fits Brand
Hobart; American Range; Imperial; Vulcan; Wolf
Length
8.17 in
Width
8.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415780-00007
Zoro #
G202229145
UPC #
-
Country of Origin
United States

Dimensions

Length
8.17 in
Width
8.17 in
Height
2.50 in

Details

Item
Blower Wheel
For Use With
American Range Ar-C Oven Model; Imperial Oven Series: Icv, Icvd, Ir with Convection Oven; Vulcan Oven Gh with Convection Oven; Wolf Oven All Commander amd Challenger Snorkler Units with Conv Oven
Features
1/2 in Hole; CCW Rotation; Smooth Hub
Fits Brand
Hobart; American Range; Imperial; Vulcan; Wolf
Type
Flat Back
Includes
(2) Set Screw

Description

Blower Wheel;8-1/16" Dia X 2-1/2" W X 1/2" Hole, Flat Back, ;Ccw Rotation, Smooth Hub, 2 Set Screws.;American Range Ar-C;Oven Model?;Imperial Oven Series: Icv, Icvd, Ir W/Convection Oven.;Vulcan Oven Gh W/Convection Oven;Wolf Oven All Commander & Challenger Snorkler Units W/Conv;Oven.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.