Zoro Homepage

Blower Wheel 9-7/8D X 2-3/16W 5/8

  • Mfr # 347237-1

  • Zoro # G402229129


product price: $51.95
/ea

Key Features

For Use With
Hobart Oven CN and Most Convection Ovens; Southbend Oven Series: Vs, X, Xe, Xs, Xse; Vulcan Oven
Features
5/8 in Hole; CCW Rotation; Puller Hub
Fits Brand
Hobart; Southbend; Vulcan
Height
9-7/8 in
Width
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347237-1
Zoro #
G402229129
UPC #
-
Country of Origin
United States

Dimensions

Height
9-7/8 in
Width
1-5/8 in
Length
9-7/8 in

Details

Item
Blower Wheel
For Use With
Hobart Oven CN and Most Convection Ovens; Southbend Oven Series: Vs, X, Xe, Xs, Xse; Vulcan Oven
Features
5/8 in Hole; CCW Rotation; Puller Hub
Fits Brand
Hobart; Southbend; Vulcan
Type
Flat Back

Description

Blower Wheel, [ 9-7/8" Dia ] X [2-3/16"W] 5/8" Hole, Flat, ;Ccw Rotation , Puller Hub.;Can Use 10" X 2" Wheel # 26-4052;Ge/Hobart Motor 1 Speed 230V, # 68-1019;For Southbend Use:;1 Speed Motor 110/208/230V, # 68-1039;2 Speed Motor 115V, # 68-1092;2 Speed Motor 208/230V Sou4440298 "Non-Stock";Ge/Hobart Oven Cn & Most Convection Ovens;Southbend Oven Serirs: Vs,X,Xe,Xs,Xse;Vulcan Oven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.