Zoro Homepage

Board, Control(Assy)

  • Mfr # 892932

  • Zoro # G402246898


product price: $1,953.99
/ea
Free Shipping & Returns

Key Features

Features
5-1/16 in X 3-1/4 in Screw Centers
Fits Brand
Hobart
Width
7.75 in
Color
Green
Length
7.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892932
Zoro #
G402246898
UPC #
-
Country of Origin
United States

Dimensions

Width
7.75 in
Length
7.50 in
Height
3.50 in

Details

Item
Control Board Assembly
Features
5-1/16 in X 3-1/4 in Screw Centers
Fits Brand
Hobart
Color
Green
Material
Fiber

Description

Color: Green ;Material: Fiber ;Length: 5 1/2" | 140 Mm ;Width: 4 1/8" | 105 Mm ;Screw Centers: 5 1/16 X 3 1/4" | 140 X 82 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.