
Body & Magnet Head Assy
Mfr # 00-713102-00024
Zoro # G602291735
product price: $164.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Grill Series: 900A, Gdc, Mgg-A, Mgcb
Fits Brand
Hobart; Vulcan
Length
3.25 in
Type
Magnetic
Inlet Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-713102-00024
Zoro #
G602291735
UPC #
-
Country of Origin
United States
Dimensions
Length
3.25 in
Outlet Size
3/8 in; 1/8 in
Inlet Size
3/8 in
Width
4 in
Height
2.50 in
Details
Item
Body and Magnet Head Assy
For Use With
Vulcan Grill Series: 900A, Gdc, Mgg-A, Mgcb
Fits Brand
Hobart; Vulcan
Type
Magnetic
Inlet Type
NPT
Outlet Type
NPT; FPT
Fluid Type
Gas
Description
Ts Safety, Magnet Head And Gas Carrier ;Gas In/Out 3/8" Npt, K Type Pilot Out (Only) 1/8" Fpt.;Vulcan;Grill Series: 900A, Gdc, Mgg-A, Mgcb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.