Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body & Magnet Head Assy

  • Mfr # 348852-1

  • Zoro # G702313658


product price: $333.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven Series: 24L, 36L/Lc, 60L/Lc, 64, 70 (After;11/74), -77R, 141, 160L/Lc, 241, 260L/Lc/Lcc, 319A, 399A, Eg, Vg. Model: Sg60, Sg77R, 12 Open Top, 148L, 148Lc, 160L, 160L77R, 160Lc, 24 Griddle, 24L, 260L, 260Lc, 260Lcc, 36 Griddle, 36Fl77R, 36L, 36L77R, 36Lc, 481L, 481Lc, 48L, 60Fl77R, 60L, 60L77R, 60Lc, 60Lcc, Eg160, Eg24, Eg260, Eg36, Eg60, Mg12
Fits Brand
Hobart; Vulcan
Inlet Size
7/16 in; 1/4 in
Inlet Type
CCT
Type
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
348852-1
Zoro #
G702313658
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Size
7/16 in; 1/4 in
Outlet Size
7/16 in; 1/4 in
Width
2 in
Length
3.50 in
Height
3 in

Details

Item
Body and Magnet Head Assy
For Use With
Vulcan Oven Series: 24L, 36L/Lc, 60L/Lc, 64, 70 (After;11/74), -77R, 141, 160L/Lc, 241, 260L/Lc/Lcc, 319A, 399A, Eg, Vg. Model: Sg60, Sg77R, 12 Open Top, 148L, 148Lc, 160L, 160L77R, 160Lc, 24 Griddle, 24L, 260L, 260Lc, 260Lcc, 36 Griddle, 36Fl77R, 36L, 36L77R, 36Lc, 481L, 481Lc, 48L, 60Fl77R, 60L, 60L77R, 60Lc, 60Lcc, Eg160, Eg24, Eg260, Eg36, Eg60, Mg12
Fits Brand
Hobart; Vulcan
Inlet Type
CCT
Type
Magnetic
Outlet Type
CCT
Fluid Type
Gas

Description

Ts Safety, Magnet Head And Gas Carrier, 3-1/2" Wide,;Gas In/Out 7/16" Cct, J Type Pilot In/Out 1/4" Cct,;Vulcan Oven Series: 24L, 36L/Lc, 60L/Lc, 64, 70 (After;11/74), -77R, 141, 160L/Lc, 241, 260L/Lc/Lcc, 319A, 399A,;Eg, Vg. Model: Sg60, Sg77R,;12 Open Top, 148L, 148Lc, 160L, 160L77R, 160Lc, 24 Griddle,;24L, 260L, 260Lc, 260Lcc, 36 Griddle, 36Fl77R, 36L, 36L77R,;36Lc, 481L, 481Lc, 48L, 60Fl77R, 60L, 60L77R, 60Lc, 60Lcc,;Eg160, Eg24, Eg260, Eg36, Eg60, Mg12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.