Zoro Homepage

Bowl Clamp, Left Hand/Right Hand

  • Mfr # 00-065922-00020

  • Zoro # G5499571


product price: $416.99
/ea
Free Shipping & Returns

Key Features

For Use With
140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, H600 Mixer, H600C Mixer Correctional, Mixer, Mixer Attach Hub Canada, Mixer for Canada
For Use With Mfr. Model Number
H600, H600C, HL1400, HL1400C, HL1400N, HL800, HL800C, L800, L800C, M802, M802C, V1401, V1401C
Fits Brand
Hobart
Height
1 1/4 in
Compatible with Manufacturer Model Number
H600, H600C, HL1400, HL1400C, HL1400N, HL800, HL800C, L800, L800C, M802, M802C, V1401, V1401C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-065922-00020
Zoro #
G5499571
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/4 in
Overall Depth
6 in
Overall Width
3 7/8 in

Details

Item
Shaft Seal
For Use With
140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, H600 Mixer, H600C Mixer Correctional, Mixer, Mixer Attach Hub Canada, Mixer for Canada
For Use With Mfr. Model Number
H600, H600C, HL1400, HL1400C, HL1400N, HL800, HL800C, L800, L800C, M802, M802C, V1401, V1401C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
H600, H600C, HL1400, HL1400C, HL1400N, HL800, HL800C, L800, L800C, M802, M802C, V1401, V1401C
Compatible Manufacturer Model Number
H600, H600C, HL1400, HL1400C, HL1400N, HL800, HL800C, L800, L800C, M802, M802C, V1401, V1401C
Compatible Manufacturer Part Number
H600, H600C, HL1400, HL1400C, HL1400N, HL800, HL800C, L800, L800C, M802, M802C, V1401, V1401C
Compatible with Mfr. Model No.
H600, H600C, HL1400, HL1400C, HL1400N, HL800, HL800C, L800, L800C, M802, M802C, V1401, V1401C
For Use with Mfr Model Number
H600, H600C, HL1400, HL1400C, HL1400N, HL800, HL800C, L800, L800C, M802, M802C, V1401, V1401C
Compatible with Manufacturer Model No.
H600, H600C, HL1400, HL1400C, HL1400N, HL800, HL800C, L800, L800C, M802, M802C, V1401, V1401C
Compatible Pump Manufacturer Part Number
H600, H600C, HL1400, HL1400C, HL1400N, HL800, HL800C, L800, L800C, M802, M802C, V1401, V1401C
Compatible Mfr. Model Number
H600, H600C, HL1400, HL1400C, HL1400N, HL800, HL800C, L800, L800C, M802, M802C, V1401, V1401C

Description

Bowl Clamp,Left Hand/Right Hand, Product Type Bowl Clamp, Overall Depth 6 in, Overall Height 1 1/4 in, Overall Width 3 7/8 in, For Use With 140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, H600 Mixer, H600C Mixer Correctional, Mixer, Mixer Attach Hub Canada, Mixer for Canada, Compatible with Manufacturer Model Number H600, H600C, HL1400, HL1400C, HL1400N, HL800, HL800C, L800, L800C, M802, M802C, V1401, V1401C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.