
Bowl, Mixer , 30 Qt, Adapt To 60+
Mfr # 295648
Zoro # G602236194
product price: $1,126.99
/ea
Free Shipping & Returns
Key Features
Capacity
30 qt
Overall Length
1 in
Height
1 in
Width
1 in
Fits Brand
Hobart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
295648
Zoro #
G602236194
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1 in
Height
1 in
Width
1 in
Details
Item
Mixing Bowl
Capacity
30 qt
Fits Brand
Hobart
Description
Material: Stainless Steel ;Height: 6" Bracket To Bottom | 152 Mm Bracket To Bottom |;13 1/2" Overall | 343 Mm Overall ;Inner Diameter: 14" | 356 Mm ;Outer Diameter: 15 1/2" | 394 Mm ;Type: Adaptable 30 To 60+ Qts ;Note: 30Qt Capacity For Use On 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.