Zoro Homepage

Bowl, Mixing - 80Qt For - Part# 00-Vml80

  • Mfr # 00-VML80

  • Zoro # G102248291


product price: $2,019.99
/ea
Free Shipping & Returns

Key Features

Capacity
80 qt
Material
Stainless Steel
Overall Length
26 in
Height
9 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-VML80
Zoro #
G102248291
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 in
Height
9 in
Width
28 in

Details

Item
Mixing Bowl
Capacity
80 qt
Material
Stainless Steel
For Use With
Hobart L-800, L-800D, M-802
Fits Brand
Hobart

Description

Stainless Steel 80 Qt Mixing Bowl;Hobart L-800, L-800D, M-802

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.