Zoro Homepage

Bowl Packing Assy, 12 qt., SS

  • Mfr # 00-937226

  • Zoro # G4790541


product price: $997.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mixer 20 qt
For Use With Mfr. Model Number
HL200
Fits Brand
Hobart
Height
14 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-937226
Zoro #
G4790541
UPC #
-
Country of Origin
China

Dimensions

Height
14 in
Overall Width
16 1/2 in
Overall Depth
16 1/4 in

Details

Item
Bowl Packing Assembly, 12 qt., Stainless Steel
For Use With
Mixer 20 qt
For Use With Mfr. Model Number
HL200
Fits Brand
Hobart
Material
Steel
Compatible with Manufacturer Model Number
HL200
Capacity
12 qt
Compatible Manufacturer Model Number
HL200
Compatible Manufacturer Part Number
HL200
Compatible with Mfr. Model No.
HL200
For Use with Mfr Model Number
HL200
Compatible with Manufacturer Model No.
HL200
Compatible Pump Manufacturer Part Number
HL200
Compatible Mfr. Model Number
HL200

Description

Bowl Packing Assembly, 12 qt., Stainless Steel, Product Type Packing Bowl Assembly, Material Steel, Overall Depth 16 1/4 in, Overall Height 14 in, Overall Width 16 1/2 in, For Use With Mixer 20 qt, Capacity 12 qt, Compatible with Manufacturer Model Number HL200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.