Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box, Weldment

  • Mfr # 00-474567-00001

  • Zoro # G8844609


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Length
13.15 in
Height
4.1 in
Width
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-474567-00001
Zoro #
G8844609
UPC #
-
Country of Origin
United States

Dimensions

Length
13.15 in
Height
4.1 in
Width
7.4 in

Description

15 No Coupling Thermostat, 250. This is a genuine OEM (Original Equipment Manufacturer) part. For more than 75 years, Gaylord has revolutionized kitchen ventilation with systems known for durability, dependability and meticulous attention to detail.. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.