Zoro Homepage

Brake Assembly

  • Mfr # 00-436472

  • Zoro # G5523898


product price: $301.99
/ea
Free Shipping & Returns

Key Features

For Use With
30 qt Hobart Cutter Mixer, Cutter Mixer, Cutter Mixer Correctional
For Use With Mfr. Model Number
HCM300, HCM450, HCM450C
Fits Brand
Hobart
Height
1 1/4 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-436472
Zoro #
G5523898
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/4 in
Overall Width
2 1/2 in
Overall Depth
4 1/8 in

Details

Item
Shim
For Use With
30 qt Hobart Cutter Mixer, Cutter Mixer, Cutter Mixer Correctional
For Use With Mfr. Model Number
HCM300, HCM450, HCM450C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
HCM300, HCM450, HCM450C
Compatible Manufacturer Model Number
HCM300, HCM450, HCM450C
Compatible Manufacturer Part Number
HCM300, HCM450, HCM450C
Compatible with Mfr. Model No.
HCM300, HCM450, HCM450C
For Use with Mfr Model Number
HCM300, HCM450, HCM450C
Compatible with Manufacturer Model No.
HCM300, HCM450, HCM450C
Compatible Pump Manufacturer Part Number
HCM300, HCM450, HCM450C
Compatible Mfr. Model Number
HCM300, HCM450, HCM450C

Description

Brake Assembly, Product Type Brake Assembly, Overall Depth 4 1/8 in, Overall Height 1 1/4 in, Overall Width 2 1/2 in, For Use With 30 qt Hobart Cutter Mixer, Cutter Mixer, Cutter Mixer Correctional, Compatible with Manufacturer Model Number HCM300, HCM450, HCM450C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.