Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Break-Away Fitting 7/16''

  • Mfr # 00-405569-00004

  • Zoro # G202220449


product price: $9.19
/ea

Key Features

Features
Breakaway Nut and Sleeve; 7/16"-24 Thread
Fits Brand
Vulcan
Length
7/16 in
Type
Ferrule
Width
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-405569-00004
Zoro #
G202220449
UPC #
-
Country of Origin
United States

Dimensions

Length
7/16 in
Width
0.50 in
Height
7/16 in

Details

Item
Break-Away Fitting
Features
Breakaway Nut and Sleeve; 7/16"-24 Thread
Fits Brand
Vulcan
Type
Ferrule
Connection Type
CCT

Description

7/16" Cct Breakaway Ferrule, Each;7/16" Tubing, 24 Thd Per Inch, Breakaway Nut & Sleeve;(Separates Upon Tightening)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.