Zoro Homepage

Breaker, Vacuum (3/8"Npt)

  • Mfr # 271008-2

  • Zoro # G502243513


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Width
3.50 in
Material
Brass
Height
2.50 in
Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271008-2
Zoro #
G502243513
UPC #
-
Country of Origin
United States

Dimensions

Width
3.50 in
Height
2.50 in
Size
3/8 in
Length
4.75 in

Details

Item
Vacuum Breaker
Fits Brand
Hobart
Material
Brass
Type
NPT
Finish
Chrome-Plated

Description

Material: Brass ;Width: 2" ;Height: 2 3/16" ;National Pipe Thread: 3/8" ;Plating: Chrome-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.