Zoro Homepage

Broiler Rack

  • Mfr # 712302-00001

  • Zoro # G802241592


product price: $199.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Cheesemelter Cmj Ce
Features
Stopper
Fits Brand
Hobart; Vulcan
Height
2.25 in
Width
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712302-00001
Zoro #
G802241592
UPC #
-
Country of Origin
United States

Dimensions

Height
2.25 in
Width
13.25 in
Length
45.50 in

Details

Item
Broiler Rack
For Use With
Vulcan Cheesemelter Cmj Ce
Features
Stopper
Fits Brand
Hobart; Vulcan

Description

W/Stop, 45-1/2" X 13";Vulcan Cheesemelter Cmj Ce 48"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.