Bulb, Halogen, 40W 120V, G9 For - Part No 01-1000V7-0054

  • Mfr # 01-1000V7-0054

  • Zoro # G302337078


product price:  $11.65
/ea

Key Features

Features
G9 Base
Fits Brand
Hobart
Height
1 in
Length
1 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-1000V7-0054
Zoro #
G302337078
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1 in
Length
1 in
Width
1 in

Details

Item
Bulb
Features
G9 Base
Fits Brand
Hobart
Voltage
120 V
Type
Halogen
Max. Wattage
40 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.