Zoro Homepage

Bumper, Cage

  • Mfr # 438539

  • Zoro # G402234239


product price: $50.69
/ea

Key Features

For Use With
Cage
Fits Brand
Hobart
Color
White
Material
Nylon
Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438539
Zoro #
G402234239
UPC #
-
Country of Origin
United States

Dimensions

Height
0.50 in
Length
1 in
Width
0.75 in

Details

Item
Bumper
For Use With
Cage
Fits Brand
Hobart
Color
White
Material
Nylon

Description

Color: White ;Material: Nylon ;Length: 5/8" | 16 Mm ;Width: 13/32" | 10 Mm ;Thread: 11841

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.