Zoro Homepage

Burner 13-3/8" X 4-3/8"

  • Mfr # 00-712001-0000A

  • Zoro # G202238727


product price: $66.19
/ea

Key Features

For Use With
Vulcan Broiler; Wolf Broiler Rb-36
Fits Brand
Vulcan; Wolf
Includes
Air Shutter; (2) 9-1/4 in Stainless Steel Shields With Holes
Width
4.25 in
Length
13-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-712001-0000A
Zoro #
G202238727
UPC #
-
Country of Origin
United States

Dimensions

Width
4.25 in
Length
13-3/8 in
Height
2.50 in

Details

Item
Burner
For Use With
Vulcan Broiler; Wolf Broiler Rb-36
Fits Brand
Vulcan; Wolf
Includes
Air Shutter; (2) 9-1/4 in Stainless Steel Shields With Holes
Material
Cast Iron

Description

Cast Iron Burner W/ Shields & Air Shutter;13-1/4" Long X 4-1/4" Wide, ;2 Ea 9-1/4" Ss Shields With Holes, ;Ss Shield Right # 26-3262;Ss Sheild Left # 26-3274;Radiant Pin # 26-3287;Air Shutter # 26-1569;Vulcan Broiler;Wolf Broiler Rb-36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.