Zoro Homepage

Burner 22" Steel

  • Mfr # 413225-000G1

  • Zoro # G902250975


product price: $63.85
/ea

Key Features

For Use With
Vulcan Oven 24L, 36(L, Lc), 48L, 60(L, Lc, Lcc), 148(L, Lc), 160(L, Lc), 260(L, Lc, Lcc), 481(L, Lc), Mg-12, Mg-36
Features
15 in Burn; Right Bracket
Fits Brand
Hobart; Vulcan
Width
1 in
Material
Aluminized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413225-000G1
Zoro #
G902250975
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height
1 in
Length
22 in

Details

Item
Burner
For Use With
Vulcan Oven 24L, 36(L, Lc), 48L, 60(L, Lc, Lcc), 148(L, Lc), 160(L, Lc), 260(L, Lc, Lcc), 481(L, Lc), Mg-12, Mg-36
Features
15 in Burn; Right Bracket
Fits Brand
Hobart; Vulcan
Material
Aluminized Steel
Includes
Air Shutter

Description

Aluminized Steel Burner, [ 22" ] [ 15" Burn ] ( Steel );Bracket Right, Air Shutter # 26-1864;Vulcan Oven Oven 24L, 36(L,Lc), 48L, 60(L,Lc,Lcc),;148(L,Lc), 160(L,Lc), 260(L,Lc,Lcc), 481(L,Lc), Mg-12.;Mg-36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.