Zoro Homepage

Burner 26-3/4 Ci

  • Mfr # 410600-G1

  • Zoro # G902219521


product price: $160.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Broiler M7806, M7809, Ghcb34S, Ghmcb34, Series: Hgb, Vacb, Acb
Features
17-3/4 Burn
Fits Brand
Hobart; Vulcan
Includes
Air Shutter and Baffle Plate
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410600-G1
Zoro #
G902219521
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 in
Length
26.50 in
Height
3.75 in

Details

Item
Burner
For Use With
Vulcan Broiler M7806, M7809, Ghcb34S, Ghmcb34, Series: Hgb, Vacb, Acb
Features
17-3/4 Burn
Fits Brand
Hobart; Vulcan
Includes
Air Shutter and Baffle Plate
Material
Cast Iron

Description

Cast Iron Broiler Burner W/Air Shutter & Baffle Plate;[ 26 3/4" ] 17-3/4 Burn, ;Air Shutter - A1029, W-340, # 26-1514;Baffle Plate # 26-2012;Vulcan;Broiler M7806, M7809, Ghcb34S, Ghmcb34, Series: Hgb, Vacb,;Acb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.